Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, 80A, 500V AC, 120kA at 500V AC
Mfr # C22G80
Zoro # G706130749
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 500V AC
- Interrupt Rating 120kA at 500V AC
- Body Style Cylindrical
- Diameter 22 mm
- Length 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22G80
- Zoro # G706130749
- Country of Origin Spain
- Category Ceramic Fuses
Dimensions
Diameter | 22 mm |
Length | 58 mm |
Details
Amps | 80A |
AC Voltage Rating | 500V AC |
Interrupt Rating | 120kA at 500V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Standards | IEC 60269 |
Class | Class C gL/gG |
Weight | 58 g |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- Eaton Bussmann Ceramic Fuses