Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, 6A, 550V AC, 80kA at 550V AC
Mfr # NITD6
Zoro # G706130640
Sold in multiples of 3 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 550V AC
- Visual Indication Non-Indicating
- Interrupt Rating 80kA at 550V AC
- Body Style Cylindrical
- Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # NITD6
- Zoro # G706130640
- Country of Origin India
- Category Ceramic Fuses
Dimensions
Diameter | 14 mm |
Length | 55 mm |
Details
Amps | 6A |
AC Voltage Rating | 550V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 80kA at 550V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Weight | 0.0351 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK10 (V400NEOCPR-10)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1.5A, 250V AC, 5 PK (ABC-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- MERSEN Fuse, GSA Series, Time Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- Eaton Bussmann Fuses