Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, 2A, 5500V AC, 50kA at 5.5kV AC
Mfr # 5.5AMWNA2.0E
Zoro # G506130734
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 5500V AC
- Visual Indication Non-Indicating
- Interrupt Rating 50kA at 5.5kV AC
- Body Style Cylindrical
- Diameter 20.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 5.5AMWNA2.0E
- Zoro # G506130734
- Country of Origin United Kingdom
- Category Ceramic Fuses
Dimensions
Diameter | 20.6 mm |
Length | 142 mm |
Details
Amps | 2A |
AC Voltage Rating | 5500V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 5.5kV AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 10A, 600V AC, Non-Indicating (CCMR010)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-500-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-2-R)
- EATON BUSSMANN 80AMP 240V AC BS88 FUSE (80LET)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- Eaton Bussmann Fuses