Shop All Terminal Blocks
Eaton Bussmann
Cb3 Series Terminal Block
Mfr # CB35110407MP
Zoro # G405798691
product price: $7.65
/ea
Sold in multiples of 15 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Four-pole
- Center Spacing 0.437 in
- Length 3.48 IN
- Height .7 IN
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CB35110407MP
- Zoro # G405798691
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 3.48 IN |
Height | .7 IN |
Width | .7 IN |
Wire Size | #22-12 AWG Cu |
Details
Number of Poles | Four-pole |
Center Spacing | 0.437 in |
Voltage Rating | 600V |
Type | Closed back |
Material | Molded thermoplastic base, nickel plated brass SEMS screw |
Color | Black |
Special Features | Break down voltage 8200V |
Terminal Material | Handwired |
Operating Temperature | -40° to 105°C |
Screw Options | Steel SEMS screw |
Torque Rating | 9 lb-in |
Application | industrial |
Connection | #8-32 screw |
Mounting | Mount end |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- LEVITON Locking Connector (6364CR)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- Eaton Bussmann Terminal Blocks