Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, SC Series, 25A, Time-Delay, 480V AC, Cylindrical
Mfr # SC-25
Zoro # G607096977
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC
- Amps 25A
- Speed Time-Delay
- AC Voltage Rating 480V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SC-25
- Zoro # G607096977
- UPC # 51712250252
- Country of Origin United States
- Category Specialty Fuses
Dimensions
Fuse Size | 1.62 in L x .41 in W x .41 in H |
Diameter | 7/16 in |
Length | 1.62 in |
Details
Item | Cartridge Fuse |
Series | SC |
Amps | 25A |
Speed | Time-Delay |
AC Voltage Rating | 480V AC |
DC Voltage Rating | 300V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 480V AC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann SC, Littelfuse SLC, Mersen AG |
Equivalent Series | AG, SC, SLC |
Fits Fuse Block Style | Rejection |
Class | Class G |
Weight | 0.18 lb |
Standards | CE Marked |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TELEMECANIQUE SENSORS Ac/Dc Relayuniversalsubcompact2M Cable (XUK0ARCTL2)
- ATC DIVERSIFIED ELECTRONICS Single Phase Under Voltage MonitorRelay, Locknut, 12VDC (UOA-12-DLA)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- Eaton Bussmann Fuses