Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, REN Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK
Mfr # REN-30
Zoro # G210835727
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series REN
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # REN-30
- Zoro # G210835727
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 9/16 in |
Length | 2 in |
Details
Series | REN |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann REN, Littelfuse RLN, Mersen RF |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Equivalent Series | REN |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- Eaton Bussmann Fuses