Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, NOS Series, 30A, Time-Delay, 600V, Cylindrical
Mfr # NOS-30
Zoro # G707053566
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NOS
- Amps 30A
- Speed Time-Delay
- AC Voltage Rating 600V
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # NOS-30
- Zoro # G707053566
- UPC # 51712310307
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 13/16 in |
Length | 5 in |
Details
Item | Cartridge Fuse |
Series | NOS |
Amps | 30A |
Speed | Time-Delay |
AC Voltage Rating | 600V |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 600V AC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NOS, Littelfuse NLS, Mersen OTS |
Equivalent Series | NLS, NOS, OTS |
Fits Fuse Block Style | Nonrejection |
Weight | 0.153 lb |
Standards | CE Marked |
Class | Class H |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- SCHNEIDER ELECTRIC AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin (RM22JA21MR)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- EATON BUSSMANN Cutout Link, FL3 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K6)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 20A, Fast-Acting, 150V AC, Cylindrical (FWA-20A10F)
- AFTERMARKET Link Fuse, FLB Series, 100A (CBF-FLB100-JN)
- Eaton Bussmann Specialty Fuses