Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/NON-60
Zoro # G807678843
Sold in multiples of 5 for $46.75
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Amps 60A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/NON-60
- Zoro # G807678843
- UPC # 51712111096
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | NON |
Amps | 60A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 250V AC, 50kA at 125V DC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NON, Littelfuse NLN, Mersen OT |
Equivalent Series | NLN, NON, OT |
Fits Fuse Block Style | Nonrejection |
Brand | EATON BUSSMANN |
Description
Cartridge fuses are used to protect motors and branch circuits where higher amps or volt ratings are required GeneralPurpose fuses have no timedelay and protect fuse panels, appliances and branch circuits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- MERSEN CC Class, ATQR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATQR9)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 5ft (30-VG-4000B-G2)
- WIREMOLD Box Rnd Fixt Mtl Ivy (B4F)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- Eaton Bussmann Specialty Fuses