Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, NON Series, 45A, Time-Delay, 250V AC, Cylindrical
Mfr # NON-45
Zoro # G807678829
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Amps 45A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # NON-45
- Zoro # G807678829
- UPC # 51712101622
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | NON |
Amps | 45A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 250V AC, 50kA at 125V DC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NON, Littelfuse NLN, Mersen OT |
Equivalent Series | NLN, NON, OT |
Fits Fuse Block Style | Nonrejection |
Brand | EATON BUSSMANN |
Description
Cartridge fuses are used to protect motors and branch circuits where higher amps or volt ratings are required GeneralPurpose fuses have no timedelay and protect fuse panels, appliances and branch circuits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-ZEEWRAP Dispensr Ez Wrap Blk (20112)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K30)
- EATON BUSSMANN Limiter Fuse, ALS Series, 400A, Fast-Acting, Not Rated, Bolt-On (ALS-400B)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 20A, Fast-Acting, 700V AC, Cylindrical (FWP-20A14F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 50A, Fast-Acting, 250V AC, Bolt-On (FWX-50A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- Eaton Bussmann Specialty Fuses