Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, NON Series, 45A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/NON-45
Zoro # G307053591
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Amps 45A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/NON-45
- Zoro # G307053591
- UPC # 51712111072
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | NON |
Amps | 45A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 250V AC, 50kA at 125V DC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NON, Littelfuse NLN, Mersen OT |
Equivalent Series | NLN, NON, OT |
Fits Fuse Block Style | Nonrejection |
Class | Class K5 |
Weight | 0.22 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- INTERMATIC Timer, Spring Wound (FF6H)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50AG7)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 20A, Fast-Acting, 700V AC, Cylindrical (FWP-20A14F)
- Eaton Bussmann Fuses