Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK
Mfr # BP/NON-20
Zoro # G509992186
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Amps 20A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/NON-20
- Zoro # G509992186
- UPC # 51712111027
- Country of Origin United States
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 2 in |
Details
Item | Cartridge Fuse |
Series | NON |
Amps | 20A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 250V AC, 50kA at 125V DC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NON, Littelfuse NLN, Mersen OT |
Equivalent Series | NLN, NON, OT |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
The Cooper Bussmann 20 Amp Brass Cartridge Fuses 2-Pack are 1-time fuses. The cartridges have a rating of up to 250 volts and are non-current limiting. These class K5 fuses are intended for use in light-duty, general-purpose circuit applications.For use in light-duty, general-purpose circuit applicationsClass K51-time fuseNon-current limiting250 voltsCSA and UL ListedIncludes 2 fuses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-O/B)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 150A, Fast-Acting, 250V AC, Bolt-On (FWX-150A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- Eaton Bussmann Fuses