Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical
Mfr # NON-100
Zoro # G307678404
product price: $17.49
/ea
Sold in multiples of 5 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Amps 100A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NON-100
- Zoro # G307678404
- UPC # 51712101684
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.125 in |
Length | 1.125 in |
Details
Item | Cartridge Fuse |
Series | NON |
Amps | 100A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 250V AC, 10kA at 125 V DC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NON, Littelfuse NLN, Mersen OT |
Equivalent Series | NLN, NON, OT |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
Cartridge fuses are used to protect motors and branch circuits where higher amps or volt ratings are required GeneralPurpose fuses have no timedelay and protect fuse panels, appliances and branch circuits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- EATON BUSSMANN Cartridge Fuse, SC Series, 25A, Time-Delay, 480V AC, Cylindrical (SC-25)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- Eaton Bussmann Specialty Fuses