Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, MDL Series, 7A, Time-Delay, 250V AC, Cylindrical
Mfr # BK/MDL-7
Zoro # G505934425
product price: $3.55
/ea
Sold in multiples of 13 for $46.15
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Amps 7A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDL-7
- Zoro # G505934425
- Country of Origin Taiwan, Province of China
- Category Specialty Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Item | Cartridge Fuse |
Series | MDL |
Amps | 7A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Material | Glass |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 32A, Fast-Acting, 600V AC, Cylindrical (FWC-32A10F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 300A, Fast-Acting, 500V AC, Bolt-On (FWH-300A)
- Eaton Bussmann Specialty Fuses