Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, KRP-C Series, 700A, Time-Delay, 600V AC, Bolt-On
Mfr # KRP-C-700SP
Zoro # G609616821
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KRP-C
- Amps 700A
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KRP-C-700SP
- Zoro # G609616821
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 2-1/2 in |
Length | 8-5/8 in |
Details
Item | Cartridge Fuse |
Series | KRP-C |
Amps | 700A |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 300V DC, 300kA at 600V AC |
Body Material | Fiberglass/Melamine |
Equivalent Brand and Series | Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY |
Equivalent Series | A4BQ, A4BY, KLPC, KRP-C |
Fits Fuse Block Style | Nonrejection |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, Shielded, M/M, Gray, 7ft (N105-007-GY)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (HBL8362RSA)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 15A, Fast-Acting, 500V AC, Cylindrical (FWH-15A14F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 80A, Fast-Acting, 250V AC, Bolt-On (FWX-80A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- Eaton Bussmann Specialty Fuses