Shop All Fuse Assortments
Eaton Bussmann
Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC
Mfr # NON-EK
Zoro # G4628328
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed General Purpose
- Total Number of Fuses Included 6
- Fuse Kit Amp Range 20 A to 60 A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NON-EK
- Zoro # G4628328
- UPC # 51712538787
- Country of Origin Mexico
- Category Fuse Assortments
Details
Item | Cartridge Fuse Kit |
Speed | General Purpose |
Total Number of Fuses Included | 6 |
Fuse Kit Amp Range | 20 A to 60 A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Tool Included | Fuse Tester |
Visual Indication | Non-Indicating |
Fuse Class | H(K) |
Body Style | Cartridge |
Body Material | Plastic |
Description
The Cooper Bussmann Non Series Emergency cartridge-fuse Kit with amp ratings to meet common fuse replacement needs. The fuses are designed for general-purpose use in electrical panels and the kit includes one 20 ampere fuse two 30 ampere fuses one 40 ampere fuse two 60 ampere fuses and a fuse tester for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC (HEF-2)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- SEACHOICE Automotive Fuse Kits, ATM Series, 5A to 30A, Not Rated (11433)
- Eaton Bussmann Fuses