Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, JKS Series, 60A, 600V AC, Cylindrical
Mfr # JKS-60
Zoro # G710211809
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JKS
- Amps 60A
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # JKS-60
- Zoro # G710211809
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.06 in |
Length | 2.38 in |
Details
Item | Cartridge Fuse |
Series | JKS |
Amps | 60A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC |
Equivalent Brand and Series | Bussmann JKS |
Equivalent Series | JKS |
Brand | EATON BUSSMANN |
Description
COOPER BUSSMANN JKS-60 LIMITRON J 60A AMP 600V-AC CARTRIDGE FUSE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 6NO/2NC, 24VDC, 10Aand6A (3RH22621BB40)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb L.R. (PG1730Z80617)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- MERSEN Single Lug Insulating Boot (FSB1)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 100A, Fast-Acting, 600V AC, Cylindrical (PVS-R-100)
- EATON BUSSMANN Cutout Link, FL3 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K6)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- Eaton Bussmann Specialty Fuses