Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, JCD Series, 5A, 2480V AC, Cylindrical
Mfr # JCD-5E
Zoro # G706601461
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JCD
- Amps 5A
- AC Voltage Rating 2480V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # JCD-5E
- Zoro # G706601461
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | JCD |
Amps | 5A |
AC Voltage Rating | 2480V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann JCD, Mersen A240T |
Equivalent Series | A240T, JCD |
Voltage (AC) | 2480 V-AC |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12AAL)
- POWER FIRST Surge Protector Outlet Strip, 8 ft., Gray (52NY64)
- SQUARE D Panelboard Cover, Flush (NC38F)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 5A, Fast-Acting, 250V AC, Cylindrical (FWX-5A14F)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- Eaton Bussmann Specialty Fuses