Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FWX-A14FB Series, 30A, 250V AC, Cylindrical, 10 PK
Mfr # FWX-15A14FB
Zoro # G905658792
product price: $86.99
/pk 10, $8.70/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FWX-15A14FB
- Zoro # G905658792
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | FWX-A14FB |
Amps | 30A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann FWX, Littelfuse L25S, Mersen A30QS |
Equivalent Series | A30QS, FWX, L25S |
Current | 30 A AMP |
Voltage (AC) | 250 V-AC |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 45A, Time-Delay, 600V AC, Cylindrical, 1 PK (FRS-R-45)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- MERSEN Semiconductor Fuse, A30QS Series, 500A, Fast-Acting, 300V AC, Bolt-On (A30QS500-4)
- Eaton Bussmann Fuses