Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FWP-A14FA Series, 5A, Fast-Acting, 700V AC, Cylindrical, 10 PK
Mfr # FWP-5A14FA
Zoro # G009805658
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FWP-A14FA
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 700V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FWP-5A14FA
- Zoro # G009805658
- Country of Origin Unknown
- Category Specialty Fuses
Details
Series | FWP-A14FA |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 700V AC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Equivalent Series | A70P, A70QS, FWP, L70QS |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- NOARK Mms Ext Rotary Handle 115Mm (MMS-MEH63-115)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- EATON BUSSMANN Medium-Voltage Fuse, ABFNA Series, 3.15A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5ABFNA3.15)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- Eaton Bussmann Fuses