Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRS Series, Cylindrical
Mfr # FRS-R-25
Zoro # G610786742
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRS
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Brand BUSSMANN COOPER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # FRS-R-25
- Zoro # G610786742
- UPC # 51712508339
- Country of Origin United States
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | FRS |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Brand | BUSSMANN COOPER |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical (FRN-R-10)
- EATON BUSSMANN Semiconductor Fuse, FWA-A21F Series, 35A, Fast-Acting, 150V AC, Cylindrical (FWA-35A21F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- MERSEN Forklift Limiter Fuse, CNL Series, 300A, Time Delay, 80VAC, Bolt-On (CNL300)
- Eaton Bussmann Specialty Fuses