Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRS-R Series, 60A, Time-Delay, 600V AC, Cylindrical
Mfr # BP/FRS-R-60
Zoro # G607053642
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRS-R
- Amps 60A
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRS-R-60
- Zoro # G607053642
- UPC # 51712391306
- Country of Origin Mexico
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | FRS-R |
Amps | 60A |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Interrupt Rating | 200kA at 600V AC, 20kA at 250V DC |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINERGY DC Power Supply 22.5 to 28.5VDC 3-phase (MD480-24-3C)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- EATON BUSSMANN Cartridge Fuse, NOS Series, 30A, Time-Delay, 600V, Cylindrical (NOS-30)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- AAON Electric Fuse, P0 Series, 60A, 600V AC (P08550)
- Eaton Bussmann Fuses