Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical
Mfr # BP/FRS-R-30
Zoro # G208168233
product price: $13.75
/ea
Sold in multiples of 2 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRS-R
- Amps 30A
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRS-R-30
- Zoro # G208168233
- UPC # 51712391290
- Country of Origin Mexico
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | FRS-R |
Amps | 30A |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Body Style | Cylindrical |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Brand | EATON BUSSMANN |
Description
30A, Type FRSR, Cartridge Fuse, Time Delay, Fusetron, 600V, Dimensions 5L x 81H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: No (XTCE007B10C)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 175A, Fast-Acting, 700V AC, Bolt-On (FWP-175A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K30)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- Eaton Bussmann Fuses