Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRS-R Series, 20A, Time-Delay, 600V AC, Cylindrical
Mfr # BP/FRS-R-20
Zoro # G407053705
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRS-R
- Amps 20A
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRS-R-20
- Zoro # G407053705
- UPC # 51712391283
- Country of Origin Mexico
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | FRS-R |
Amps | 20A |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Body Style | Cylindrical |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black (RSJD-1IN-0.04T)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, Not Rated, Bolt-On (ACK-60)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- Eaton Bussmann Specialty Fuses