Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRS-R Series, 10A, Time-Delay, 600V AC, Cylindrical
Mfr # FRS-R-10
Zoro # G707053726
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRS-R
- Amps 10A
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRS-R-10
- Zoro # G707053726
- UPC # 51712508285
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Fuse Size | 5 in L x 0.8125 in W x 0.8125 in H |
Length | 5 in |
Details
Item | Cartridge Fuse |
Series | FRS-R |
Amps | 10A |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Class | Class RK5 |
Element | Dual |
Standards | CE Marked |
Weight | 0.4 lb |
Brand | EATON BUSSMANN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- Eaton Bussmann Specialty Fuses