Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/FRN-R-50
Zoro # G708233608
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 50A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-50
- Zoro # G708233608
- UPC # 51712112086
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 50A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
2 Pack, 50A, FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Dimensions 2375L x 1375W x 050H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Angle Plug 2P 3W 120VAC ML-2P BK (HBL7570)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGMPL10100A1H)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A410S1)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40A)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 25A, Fast-Acting, 600V AC, Cylindrical (PVS-R-25)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 25A, Fast-Acting, 500V AC, Cylindrical (FWH-25A14F)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 90A, Fast-Acting, 700V AC, Bolt-On (FWP-90B)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- Eaton Bussmann Fuses