Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 45A, Time-Delay, 250V AC, Cylindrical
Mfr # FRN-R-45
Zoro # G708233004
product price: $14.90
/ea
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 45A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-45
- Zoro # G708233004
- UPC # 51712101790
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 45A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
45A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Power Supply Strip (PDBC70)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED5)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 20A, Fast-Acting, 150V AC, Cylindrical (FWA-20A10F)
- EATON BUSSMANN Cartridge Fuse, NOS Series, 30A, Time-Delay, 600V, Cylindrical (NOS-30)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- Eaton Bussmann Specialty Fuses