Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical
Mfr # FRN-R-40
Zoro # G508233167
product price: $15.65
/ea
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Speed Time-Delay
- Amps 40A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-40
- Zoro # G508233167
- UPC # 51712101783
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Series | FRNR |
Speed | Time-Delay |
Amps | 40A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 125V DC |
Item | Cartridge Fuse |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Description
40A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Physical Size 3L x 81H, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1733)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x85mm, Abs (Q1289ABD)
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 15A, Fast-Acting, 250V AC, Cylindrical (FWX-15A14F)
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (NON-100)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- Eaton Bussmann Fuses