Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/FRN-R-40
Zoro # G508233631
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 40A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-40
- Zoro # G508233631
- UPC # 51712112062
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 40A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
2 Pack, 40A, Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Physical Size 3L x 81H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- S&G TOOL AID DOUBLE HEAT SHRINK TUBE ASSORTMENT (SG23210)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- EATON BUSSMANN Cartridge Fuse, SC Series, 25A, Time-Delay, 480V AC, Cylindrical (SC-25)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 80A, Fast-Acting, 150V AC, Bolt-On (FWA-80B)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- Eaton Bussmann Fuses