Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/FRN-R-40
Zoro # G508233594
product price: $25.89
/ea
Sold in multiples of 5 for $129.45
$129.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 40A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-40
- Zoro # G508233594
- UPC # 51712112062
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 40A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
2 Pack, 40A, Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Physical Size 3L x 81H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3684)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GPG2)
- DEL CITY DIV OF ACTUANT Del City 2920 Vinyl Coated Loom Clamps, 1/2" Width, 1 1/4" Diameter, 100 per package (2920)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- Eaton Bussmann Specialty Fuses