Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical
Mfr # FRN-R-35
Zoro # G508233037
product price: $14.90
/ea
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 35A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-35
- Zoro # G508233037
- UPC # 51712101776
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 35A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
35A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- RITTAL 304 Stainless Steel Enclosure, 6 in H, 6 in W, 3 in D, NEAM 4X, Screw On (1670600)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Black (HS376-BK)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 20A, Fast-Acting, 150V AC, Cylindrical (FWA-20A10F)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40A)
- MERSEN Semiconductor Fuse, DCT Series, 7A, Fast-Acting, 570V AC, Cylindrical (DCT7-2)
- Eaton Bussmann Specialty Fuses