Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical
Mfr # FRN-R-30
Zoro # G308232926
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-30
- Zoro # G308232926
- UPC # 51712101769
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Series | FRNR |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
DC Voltage Rating | 125V DC |
Item | Cartridge Fuse |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Description
30A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Insulgrip Latching Kit, White (SK3)
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 450A, Fast-Acting, 500V AC, Bolt-On (FWH-450A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- EATON BUSSMANN Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses (TL-30PK4)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 35A, Fast-Acting, 600V AC, Bolt-On (KAC-35)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- Eaton Bussmann Fuses