Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical
Mfr # FRN-R-25
Zoro # G408233007
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Speed Time-Delay
- Amps 25A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-25
- Zoro # G408233007
- UPC # 51712507332
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.56 in |
Length | 2 in |
Details
Series | FRNR |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 125V DC |
Item | Cartridge Fuse |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Description
25A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.40A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-4/10-R)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- EATON BUSSMANN Limiter Fuse, ANN Series, 250A, Very Fast Acting, 125V AC, Bolt-On (ANN-250)
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- MERSEN Semiconductor Fuse, A15QS Series, 70A, Fast-Acting, 150V AC, Bolt-On (A15QS70-4)
- Eaton Bussmann Fuses