Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical
Mfr # FRN-R-200
Zoro # G708232953
product price: $85.91
/ea
Sold in multiples of 5 for $429.55
Free Shipping & Returns
$429.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 200A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-200
- Zoro # G708232953
- UPC # 51712101899
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1 in |
Length | 1 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 200A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Brand | EATON BUSSMANN |
Description
200A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V,Dimensions 713L x 156W x 156H, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 10A, 600V AC, Indicating (LPJ-10SPI)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 5A, Fast-Acting, 250V AC, Cylindrical (FWX-5A14F)
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- Eaton Bussmann Fuses