Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical
Mfr # FRN-R-10
Zoro # G408232987
product price: $11.77
/ea
$11.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 10A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-10
- Zoro # G408232987
- UPC # 51712101738
- Country of Origin United States
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 2 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 10A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
10A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- REXNORD Omega Elastomeric Element Coupling Parts And Accessory (ES60 10287356)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- Eaton Bussmann Specialty Fuses