Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/FRN-R-10
Zoro # G708233592
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Amps 10A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-10
- Zoro # G708233592
- UPC # 51712617628
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.56 in |
Length | 2 in |
Details
Item | Cartridge Fuse |
Series | FRNR |
Amps | 10A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Description
2 Pack, 10A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Dimensions 2375L x 1375W x 025H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1214)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 70A, Fast-Acting, 250V AC, Bolt-On (FWX-70A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical (FRN-R-40)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- Eaton Bussmann Fuses