Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/FRN-R-10
Zoro # G708233479
product price: $18.25
/ea
Sold in multiples of 5 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-10
- Zoro # G708233479
- UPC # 51712617628
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.56 in |
Length | 2 in |
Details
Series | FRNR |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 125V DC |
Item | Cartridge Fuse |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Brand | EATON BUSSMANN |
Description
2 Pack, 10A Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Dimensions 2375L x 1375W x 025H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- MERSEN Fuse Holder, 125A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (R331169)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40A)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- EATON BUSSMANN Cartridge Fuse, NOS Series, 30A, Time-Delay, 600V, Cylindrical (NOS-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 200A, Fast-Acting, 500V AC, Bolt-On (FWH-200B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- Eaton Bussmann Specialty Fuses