Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, AGC Series, 8A, Fast-Acting, 250V AC, Cylindrical
Mfr # BK/AGC-8
Zoro # G605934462
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-8
- Zoro # G605934462
- Country of Origin Taiwan, Province of China
- Category Specialty Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Item | Cartridge Fuse |
Series | AGC |
Amps | 8A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC |
Equivalent Series | 311, 312, 3AG, AGC, GGC, MMB |
Fits Fuse Block Style | Nonrejection |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 12" - 5-Pack - Black (304124)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1A488)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- EATON BUSSMANN Circuit Limiter, ANL Series, 500A, Fast-Acting, 32V AC, Bolt-On (ANL-500)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 50A, Fast-Acting, 600V AC, Cylindrical (PVS-R-50)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 6A, Fast-Acting, 600V AC, Cylindrical (FWC-6A10F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- Eaton Bussmann Fuses