Shop All Circuit Breaker & Panelboard Accessories
Eaton Bussmann
Cable Limiter, Class K, KFM, 600VAC
Mfr # KFM
Zoro # G3018760
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Max. Wire Size 750 kcmil
- Diameter 2 1/2 in
- Voltage Rating 600VAC
- Class K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KFM
- Zoro # G3018760
- UPC # 051712651011
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750 kcmil |
Diameter | 2 1/2 in |
Cable Size | 750 kcmil |
Length | 10 3/4 in |
Fuse Size | 10-3/4 in L x 2-1/2 in dia |
Length (Straight Wireway) | 10 3/4 in |
Product Height | 1.75 in |
Product Length/Depth | 2.5 in |
Description
Cable Limiter, Cable Size 750 kcmil, Nonindicating, KFM Series, 600V AC, Not Rated, Fast Acting, K Class, Nonrejection, Body Style Bolt-On, Connector Type Center Bolt-to-Offset Bolt, Interrupt Rating 200kA at 600V AC, Fuse Size 10-3/4 in L x 2-1/2 in dia, Length 10 3/4 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann KFM, Littelfuse LFCL, Mersen CP, Equivalent Series CP, KFM, LFCL, Body Material Melamine, Element Single, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 30 Amp Power Inlet Box, 125/250V, raintight resin, NEMA L14-30 with spring-loaded flip lid (6340)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (11X424)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- GE Main Lug Kit, 225A, 3.25inWx8.25inL (NKA)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- GARDNER BENDER Electrician Screw Kit, Phillip 8-32, PK120 (SK-832T)
- Eaton Bussmann Circuit Breaker & Panelboard Accessories