Shop All Circuit Breaker & Panelboard Accessories
Eaton Bussmann
Cable Limiter, Class K, KDT, 600VAC
Mfr # KDT
Zoro # G3018779
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Max. Wire Size 500 kcmil
- Rejection / Nonrejection Nonrejection
- Element Single
- Interrupt Rating 200kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KDT
- Zoro # G3018779
- UPC # 051712650984
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil |
Diameter | 2 1/2 in |
Length | 8 3/4 in |
Cable Size | 500 kcmil |
Fuse Size | 8-3/4 in L x 2-1/2 in dia |
Length (Straight Wireway) | 8 3/4 in |
Product Width | 1.88 in |
Product Height | 8.5 in |
Product Length/Depth | 1.88 in |
Description
Cable Limiter, Cable Size 500 kcmil, Nonindicating, KDT Series, 600V AC, Not Rated, Fast Acting, K Class, Nonrejection, Body Style Bolt-On, Connector Type Compression Rod-to-Tube, Interrupt Rating 200kA at 600V AC, Fuse Size 8-3/4 in L x 2-1/2 in dia, Length 8 3/4 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann KDT, Littelfuse LFCL, Mersen CP, Equivalent Series CP, KDT, LFCL, Body Material Melamine, Element Single, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR4)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- SQUARE D Handle Padlock Attachment (HPALM)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- Eaton Bussmann Circuit Breaker & Panelboard Accessories