Shop All Circuit Breaker & Panelboard Accessories
Eaton Bussmann
Cable Limiter, Class K, KDR, 600VAC
Mfr # KDR
Zoro # G8646732
product price: $728.13
/ea
Free Shipping & Returns
$728.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Max. Wire Size 750 kcmil
- Indicating / Nonindicating Nonindicating
- Cable Size 750 kcmil
- Voltage Rating 600VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KDR
- Zoro # G8646732
- UPC # 051712650977
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750 kcmil |
Cable Size | 750 kcmil |
Length | 10 3/4 in |
Diameter | 2 1/2 in |
Fuse Size | 10-3/4 in L x 2-1/2 in dia |
Length (Straight Wireway) | 10 3/4 in |
Product Length/Depth | 1.63 in |
Product Width | 2.21 in |
Product Height | 9.25 in |
Description
Cable Limiter, Cable Size 750 kcmil, Nonindicating, KDR Series, 600V AC, Not Rated, Fast Acting, K Class, Nonrejection, Body Style Bolt-On, Connector Type Tube-to-Offset Bolt, Interrupt Rating 200kA at 600V AC, Fuse Size 10-3/4 in L x 2-1/2 in dia, Length 10 3/4 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann KDR, Littelfuse LFCL, Mersen CP, Equivalent Series CP, KDR, LFCL, Body Material Melamine, Element Single, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- BLUE SEA SYSTEMS Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position (5050)
- Eaton Bussmann Circuit Breaker & Panelboard Accessories