Shop All Circuit Breaker & Panelboard Accessories
Eaton Bussmann
Cable Limiter, Class K, KDP, 600VAC
Mfr # KDP
Zoro # G3018788
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Max. Wire Size 500 kcmil
- Indicating / Nonindicating Nonindicating
- Series KDP
- Interrupt Rating 200kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KDP
- Zoro # G3018788
- UPC # 051712600057
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil |
Cable Size | 500 kcmil |
Diameter | 1 7/8 in |
Length | 9 13/16 in |
Fuse Size | 9-13/16 in L x 1-7/8 in dia |
Length (Straight Wireway) | 9 13/16 in |
Product Height | 1.75 in |
Product Length/Depth | 2.5 in |
Product Width | 2.75 in |
Description
Cable Limiter, Cable Size 500 kcmil, Nonindicating, KDP Series, 600V AC, Not Rated, Fast Acting, K Class, Nonrejection, Body Style Bolt-On, Connector Type Center Bolt-to-Offset Bolt, Interrupt Rating 200kA at 600V AC, Fuse Size 9-13/16 in L x 1-7/8 in dia, Length 9 13/16 in, Diameter 1 7/8 in, Equivalent Brand and Series Bussmann KDP, Littelfuse LFCL, Mersen CP, Equivalent Series CP, KDP, LFCL, Body Material Melamine, Element Single, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- AC WORKS Adapter L6-30P 30A 250V 3-Prong Locking Plug to 2 Connectors (ADVL630L630)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- GE HUB UNIVERSAL 1-1/4"" (TC125P)
- STENS New 700-043 Chain Breaker Anvil (700-043)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- SQUARE D Neutral Assembly (400SN)
- Eaton Bussmann Circuit Breaker & Panelboard Accessories