Shop All Circuit Breaker & Panelboard Accessories
Eaton Bussmann
Cable Limiter, Class K, KDH, 600VAC
Mfr # KDH
Zoro # G3018797
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Max. Wire Size 250 kcmil
- Diameter 1 7/16 in
- Cable Size 250 kcmil
- Class K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KDH
- Zoro # G3018797
- UPC # 051712656078
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 250 kcmil |
Diameter | 1 7/16 in |
Cable Size | 250 kcmil |
Length | 7 3/8 in |
Fuse Size | 7-3/8 in L x 1-7/16 in dia |
Length (Straight Wireway) | 7 3/8 in |
Product Width | 2.21 in |
Product Height | 9.25 in |
Product Length/Depth | 1.63 in |
Description
Cable Limiter, Cable Size 250 kcmil, Nonindicating, KDH Series, 600V AC, Not Rated, Fast Acting, K Class, Nonrejection, Body Style Bolt-On, Connector Type Tube-to-Offset Bolt, Interrupt Rating 200kA at 600V AC, Fuse Size 7-3/8 in L x 1-7/16 in dia, Length 7 3/8 in, Diameter 1 7/16 in, Equivalent Brand and Series Bussmann KDH, Littelfuse LFCL, Mersen CP, Equivalent Series CP, KDH, LFCL, Body Material Melamine, Element Single, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3/10A, 250V AC, Nonindicating (A2D3/10R)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- EATON 5PK Break KO Fill Plate (BRFPP)
- SQUARE D Circuit breaker accessory, PowerPacT J, shield, lug, short (S37448)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 50in H (NQC50S)
- EATON Eaton BRLW2 Handle Lock for 23 Pole Breaker (BRLW2)
- Eaton Bussmann Circuit Breaker & Panelboard Accessories