Shop All Appliance Parts
Eaton Bussmann
Bussmann Fuses SL-15 15A Time Delay Sl Plug Fuse
Mfr # 4182168
Zoro # G603920191
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 4182168
- Zoro # G603920191
- Country of Origin China
- Category Appliance Parts
Description
Threaded fuse type, porcelain threads. Heat absorbing metal bead on element link for time delay. Passes motor overload starting currents without needlessly opening. Voltage rating of 125 volt maximum. Rejection base.
Features- Plug fuses
- Time delay - Loaded link
- Type sl - Rejection base
- Tron
- Amp rating -15
- Dimension - 2 x 2 x 1 in.
- Item weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Trash Masher (136134)
- BAR MAID Washer, Glass - 115Vupright For Bar Maid - Part# Bara-200 (BARA-200)
- ANTHONY INTERNATIONAL Door Gasket, 29-15/16" x 63-1/16" (02-81055-0004)
- PERLICK Light Board, Led, White, (68729)
- EATON BUSSMANN Bussmann - Cooper BP-ABC-10 2 Count 10 Amp 250 Volt Microwave Oven Fuse (BP/ABC-10)
- EATON BUSSMANN FUSES TREE LIGHT AST CD6 (BP/XMAS-6F)
- EATON BUSSMANN Bussmann Fuses VPKMB-20 20A Mini Breaker (6417430)
- EATON BUSSMANN Bussmann Fuses S-15 15A Hd Tamper Proof Plug Fuse (7900046)
- KEEPRITE REFRIGERATION Motor (1084930)
- FORTEX FORTIFLEX Pan Feed Black 10Cup (SLP-10BX)
- ERP ERP 279838 Dryer Heating Element (APL279838)
- Eaton Bussmann Appliance Parts