Shop All Fuse Accessories
Eaton Bussmann
Bussmann Fuses 3335338 6 Piece Safe Hi Amp Fuse Asstorted
Mfr # 3335338
Zoro # G604020715
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 3335338
- Zoro # G604020715
- Country of Origin China
- Category Fuse Accessories
Description
Features
- Glass tube.
- Plated brass end caps.
- Type - High amperage, fast acting, assortment
- Includes - (2) 14 a, (2) 20 a and (2) 30 a sfe fuse
- Specifications: 32 v
- Material - Glass
- Dimension - 14.75 x 9.25 x 7.5 in.
- Item weight - .2667 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO 1901 EMT One Hole Strap Gray - 0.5 in., 100PK (GI156493)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 18mm dia. (VM18VAQ)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DIU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- Eaton Bussmann Fuse Accessories