Shop All Specialty Fuses
Eaton Bussmann
Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses
Mfr # TL-30PK4
Zoro # G304086547
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 IN
- Width 1.25 IN
- Application Small motor and high inductive load circuits with high in-rush current levels, box cover units to provide equipment protection, residential or light
- Height 1.25 IN
- Amperage Rating 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TL-30PK4
- Zoro # G304086547
- UPC # 51712418379
- Country of Origin China
- Category Specialty Fuses
Dimensions
Length | 1.25 IN |
Width | 1.25 IN |
Height | 1.25 IN |
Details
Application | Small motor and high inductive load circuits with high in-rush current levels, box cover units to provide equipment protection, residential or light |
Amperage Rating | 30A |
Mounting | Threaded |
Voltage rating | 125V |
Interrupt rating | 10 kAIC |
Base | Edison |
Type | Time delay |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Purple 16 AWG Tinned Copper Wire - 100' (102710)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- Eaton Bussmann Specialty Fuses