Shop All Specialty Fuses
Eaton Bussmann
Bussmann - Cooper TL-15PK4 4 Count 15 Amp Time Delay Plug Fuses
Mfr # TL-15PK4
Zoro # G304086509
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.3 IN
- Width 2.4 IN
- Height 1.3 IN
- Application Small motor and high inductive load circuits with high in-rush current levels, box cover units to provide equipment protection, residential or light
- Base Edison
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TL-15PK4
- Zoro # G304086509
- UPC # 51712418348
- Country of Origin China
- Category Specialty Fuses
Dimensions
Length | 2.3 IN |
Width | 2.4 IN |
Height | 1.3 IN |
Details
Application | Small motor and high inductive load circuits with high in-rush current levels, box cover units to provide equipment protection, residential or light |
Base | Edison |
Type | Time delay |
Amperage Rating | 15A |
Interrupt rating | 10 kAIC |
Voltage rating | 125V |
Mounting | Threaded |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 02-54865 EMT Rain Tight Compression Coupling 2 in. (3207081)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- EATON BUSSMANN Cutout Link, FL3 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K6)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- Eaton Bussmann Fuses