Shop All Automotive Specialized Tools
Eaton Bussmann
Bussmann - Cooper BP-FRN-R-15 2 Count 15 Amp 250 Volt Time Delay Fuse
Mfr # BP/FRN-R-15
Zoro # G904086367
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Time Delay, Current Limiting
- Height 2 in
- Weight 0.11 lb
- Connection Type Ferrule End x Ferrule End
- Application Combination Starters, Motor Control Centers, Machinery Disconnects, Power Panelboards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-15
- Zoro # G904086367
- UPC # 51712112017
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Height | 2 in |
Diameter | 0.56 in |
Details
Type | Time Delay, Current Limiting |
Weight | 0.11 lb |
Connection Type | Ferrule End x Ferrule End |
Application | Combination Starters, Motor Control Centers, Machinery Disconnects, Power Panelboards |
Class | RK5 |
Amps | 15 A |
Interrupt Rating | 200 kAIC VAC, 20 kAIC VDC |
Response Time | 8 s at 500% of Rated Current |
Fuse Indicator | Non Indicating |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge Dt, P566216 (P566216)
- MOTORMITE Fuel Pressure Regulator Vacuum Connector, 47096 (47096)
- PETERSON MANUFACTURING Red Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487R)
- GROTE Crimp Solder/Seal Terminal Assort, PK120 (83-6542)
- EATON BUSSMANN Cooper Bussmann BP-MAX-30-RP 30A Maxi Blade Fuse; Pack Of 5 (157679)
- JS PRODUCTS TERMINAL TOOL SHEATHING RIPPER (ST95978-04)
- LANG TOOLS Memor-Eze Computer Memory (295A)
- LISLE Relay Puller Pliers (46950)
- DYNABRADE ABRASIVE BELT TOOL ELCTRIC DYNA FILE II (DB40610)
- LISLE CV JOINT BANDING TOOL (LI30950)
- BOSCH Ram Complete Quick Coupler (9795)
- Eaton Bussmann Service & Shop Tools