Shop All Automotive Fuses
Eaton Bussmann
Bussmann B6P-BPFMX40LPR Low-Profile Female Maxi Fuses-Green
Mfr # B6P-BPFMX40LPR
Zoro # G804018703
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # B6P-BPFMX40LPR
- Zoro # G804018703
- Country of Origin China
- Category Automotive Fuses
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Low-profile FMX female Maxi fuses offer high amp protection
- Ampere Rating: 40 amp
- Gender: Female
- Color: Green
- Dimension: 2.2" x 1.6" x 0"
- Weight: 0.2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 25 A (CBT-25N)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 7.5A, 32V DC, Non-Indicating, 5 PK (ATM-7-1/2LP)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 30 A (CB227-30)
- BUYERS PRODUCTS 9 Foot Harness For Electrically Operated Sectional valve (HVEH9)
- Eaton Bussmann Fuses