Shop All Ceramic Fuses
Eaton Bussmann
Buss Subminiature Fuse
Mfr # 89096-013
Zoro # G306130613
product price: $8.29
/ea
Sold in multiples of 15 for $124.35
$124.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 89096-013
- Zoro # G306130613
- Country of Origin United States
- Category Ceramic Fuses
Details
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 1 Poles, 0 to 20A Amp Range, 250V AC/DC Volt Rating (HFA-R)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 15A, 250V AC, 5 PK (GBB-15-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-3-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2.5A, 250V AC, 5 PK (ABC-2-1/2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- Eaton Bussmann Fuses