Shop All Ceramic Fuses
Eaton Bussmann
Buss Small Dimension Fuse
Mfr # MDM-40
Zoro # G905934490
product price: $17.79
/ea
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDM
- Body Material Ceramic
- Fuse Size 0.001 in L x 0.001 in W x 0.001 in H
- Length 0.001 in
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDM-40
- Zoro # G905934490
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Fuse Size | 0.001 in L x 0.001 in W x 0.001 in H |
Length | 0.001 in |
Details
Series | MDM |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Weight | 0.02 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- FLEX-STRUT Wing Connection, 5-Hole, 2-Way (FS-5513 E/G)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- EATON BUSSMANN Ceramic Fuse, LPT Series, Time-Delay, 40A, 600V AC, 10kA at 300V DC, 200kA at 600V AC (LPT-40)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (MDA-1-1/4-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.25-R)
- Eaton Bussmann Fuses